Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40020756 Mastervolt Power Supplies, Mass Series, Mass 24/75 230V/50-60Hz charger MB
40020756 Mastervolt Power Supplies, Mass Series, Mass 24/75 230V/50-60Hz charger MB
This item cannot be canceled or returned
Description
Power Supplies, Mass Series
Mass 24/75 230V/50-60Hz charger MB
Specifications
Specifications
| Manufacturer Part Number |
40020756 |
| Manufacturer |
Mastervolt |
| Product Series |
Mass |
| Family Series |
Mastervolt Power Supplies, Mass Series |
| Description |
Mass 24/75 230V/50-60Hz charger MB |
| AC Voltage |
180-265 VAC |
| Nominal Input Voltage |
240 VAC |
| Nominal Output Voltage |
24 VDC |
| Battery Type |
AGM, Gel Cell, Lithium Ion, Wet Cell |
| Charging Stages |
3 |
| Current Rating |
75 A |
| Mounting |
Panel |
| Approvals |
ABYC, LLOYDS |
| Protection Rating |
IP23 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40020756
Mastervolt Power Supplies, Mass Series