40022
Cully-Minerallac Driver Tools, Cully Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40022

Cully-Minerallac Driver Tools, Cully Series

40022

Cully-Minerallac Driver Tools, Cully Series
T20-T25 STAR BIT(15-N-1)
MFG Item Number
40022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Driver Tools, Cully Series
Item #
40022
T20-T25 STAR BIT(15-N-1)

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Manufacturer Part Number 40022
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Description T20-T25 STAR BIT(15-N-1)
Length 2 "
Bit Size T-20, T-25
Bit Type Double Ended
Driver Type Star Pin
Net Weight 0 lbs
Gross Weight 0 lbs