Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
400315 Pilz Programmable Logic Controllers, Contact Block, 1-N/C, Panel Mount,
400315 Pilz Programmable Logic Controllers, Contact Block, 1-N/C, Panel Mount,
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Contact Block, 1-N/C, Panel Mount,
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
400315 |
| Description |
Contact Block, 1-N/C, Panel Mount, w/o Bracket, PIT esc1 |
| Accessory Type |
Contact Block |
| Approvals |
CE, EAC, TUV |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
400315
Pilz Programmable Logic Controllers