Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
400321 Pilz Programmable Logic Controllers, PIT esc2c
400321 Pilz Programmable Logic Controllers, PIT esc2c
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
400321 |
| Description |
PIT esc2c |
| Accessory Type |
Contact Block |
| Approvals |
CE, CSA, EAC, TUV |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
400321
Pilz Programmable Logic Controllers