Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
40045NP Bryant Electric Plugs & Receptacles, LKG PLUG, 4P5W, 20A 120/208V 400HZ
40045NP Bryant Electric Plugs & Receptacles, LKG PLUG, 4P5W, 20A 120/208V 400HZ
Description
Plugs & Receptacles, Series
LKG PLUG, 4P5W, 20A 120/208V 400HZ
Specifications
Specifications
Manufacturer Part Number
40045NP
Manufacturer
Bryant Electric
Family Series
Bryant Electric Plugs & Receptacles
Description
Locking Devices, Industrial, Male Nylon Plug, 20A 3-Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, Non-NEMA, Screw Terminal, Black and White, 400Hz Version
Current Rating
20 A
Number of Poles
4
Number of Wires
5
Voltage
120 VAC, 208 VAC
Body Type
Straight
Connection Type
Plug
Watertight
No
Isolated Ground
No
Color
Black, White
Approvals
CSA, UL
Net Weight
0.295 lbs
Gross Weight
0.25 lbs
40045NP
Bryant Electric Plugs & Receptacles