4004A10
Altech Enclosures, 22mm Thermoplastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4004A10

Altech Enclosures, 22mm Thermoplastic Series

4004A10

Altech Enclosures, 22mm Thermoplastic Series
Enclosure, 1 Hole, Therm Plas.
MFG Item Number
4004A10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 22mm Thermoplastic Series
Item #
4004A10
Enclosure, 1 Hole, Therm Plas.

22mm Thermoplastic Series Information

Specifications

Specifications
Manufacturer Part Number 4004A10
Manufacturer Altech
Product Series 22mm Thermoplastic
Family Series Altech Enclosures, 22mm Thermoplastic Series
Description Enclosure, 1 Hole, Therm Plas.
Material Thermoplastic
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 3 "
Nominal Width 3 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 4X
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs