Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4004S10

Altech Enclosures

4004S10

Altech Enclosures
Enclosure, 5 Hole, Therm Plas.
MFG Item Number
4004S10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
4004S10
Enclosure, 5 Hole, Therm Plas.

Series Information

Specifications

Specifications
Manufacturer Part Number 4004S10
Manufacturer Altech
Family Series Altech Enclosures
Description Enclosure, 5 Hole, Therm Plas.
Material Thermoplastic
Composition Non-Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 9 "
Nominal Width 3 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 4X
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs