Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4006-G Brady Labels, B915 STYLE G WHT/GRN ARGON

MFG Item Number
40350

4006-G Brady Labels, B915 STYLE G WHT/GRN ARGON

MFG Item Number
40350
Item Number
4006-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4006-G
B915 STYLE G WHT/GRN ARGON

Series Information

Specifications

Specifications
Manufacturer Part Number 40350
Manufacturer Brady
Family Series Brady Labels
Description ARGON Pipe Marker, 10 H x 24 W, Fits Pipes 8 Dia. Thru 9.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color White
Background Color Green
Special Environment Type Outdoor Use
Label Height 2.5 "
Language English
Legend Argon
Approvals ANSI
Net Weight 0.315 lbs
Gross Weight 0.315 lbs