400620

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400620

Pilz Switches, PIT Series

400620

Pilz Switches, PIT Series
PIT es Set6.1: es6.10 / 2n/c
MFG Item Number
400620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, PIT Series
Item #
400620
PIT es Set6.1: es6.10 / 2n/c

PIT Series Information

  • E‑STOP Pushbutton with Red Actuator
  • Panel Mount or Surface Mount Surface
  • Contact Blocks with N/C N/O Combination, Two N/C or One N/C

Specifications

Specifications
Manufacturer Part Number 400620
Manufacturer PILZ
Product Series PIT
Family Series Pilz Switches, PIT Series
Description PIT es Set6.1: es6.10 / 2n/c
Illuminated No
Operation Push Lock-Twist Release
Mounting 22 mm
Contacts 2NC
Max Voltage 250 VAC
Current Rating 1.5 A
Bezel Plastic Round
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Protection Rating IP65
Approvals CSA, EC, TUV
Comments Screw
Net Weight 0.0725 lbs
Gross Weight 0.0775 lbs