Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400MMT Brush Fuses Fuses, FUSE 690VAC 400A 60W

MFG Item Number
400MMT

400MMT Brush Fuses Fuses, FUSE 690VAC 400A 60W

MFG Item Number
400MMT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
400MMT
FUSE 690VAC 400A 60W

Series Information

Specifications

Specifications
Manufacturer Part Number 400MMT
Manufacturer Brush Fuses
Family Series Brush Fuses Fuses
Description FUSE 690VAC 400A 60W 200KA RMS SYMMETRICAL 50KA @ 350VDC
Fuse Type Japanese
Current Rating 400 A
Net Weight 0.99 lbs
Gross Weight 0.99 lbs