400NHG03B
Eaton's Bussmann series Fuses, NH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400NHG03B

Eaton's Bussmann series Fuses, NH Series

400NHG03B

Eaton's Bussmann series Fuses, NH Series
NH FUSE 400A 500V GG/GL SIZE 03
MFG Item Number
400NHG03B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, NH Series
Item #
400NHG03B
NH FUSE 400A 500V GG/GL SIZE 03

NH Series Information

  • 2~1600 Amps
  • 500VAC
  • Operating Class gL/gG
  • Center Bladed
  • IEC, DIN Approvals
NH fuses are typically used for distribution applications and to large electrical devices such as motors, drives, etc. NH fuses have knife blades at both ends, which mount into one or three pole fuse bases. Fuse bases can be panel or DIN rail mounted.

  • Silver‑Plated Copper Contact Blades
  • Corrosion Proof


Specifications

Specifications
Manufacturer Part Number 400NHG03B
Manufacturer Eaton's Bussmann series
Product Series NH
Family Series Eaton's Bussmann series Fuses, NH Series
Description Eaton Bussmann series low voltage NH Fuse, Live gripping lug, 500V, 400A, 120 kAIC, Combination fuse status indicator, fuse, Blade end connection, Class C gL/gG, Square-body with knife blade contact, Ceramic body
Fuse Type NH Type
Current Rating 400 A
AC Voltage 500 VAC
Class gL-gG
Characteristic General Purpose
Interrupt Rating 120 kA AC
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Depth 76 mm
Body Length 2.68 "
Length 5.91 "
Width 75 mm
Net Weight 1.3595 lbs
Gross Weight 1.3595 lbs