400PJ30-7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

400PJ30-7

Eaton's Bussmann series Fuses

400PJ30-7

Eaton's Bussmann series Fuses
400AMP 415V AC TYPE J
MFG Item Number
400PJ30-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
400PJ30-7
400AMP 415V AC TYPE J

Series Information

Specifications

Specifications
Manufacturer Part Number 400PJ30-7
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Utility fuse-link, LV, 400 A, AC 415 V, BS88/J, 38 x 110 mm, gU, BS, 82mm fixing centres, slotted tags, type 7
Fuse Type British Standard (BS88)
Current Rating 400 A
AC Voltage 415 VAC
Net Weight 0.4899 lbs
Gross Weight 0.4899 lbs