Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
401-36001 HellermannTyton Shrink Tubing, Heat Shrink Molded Shapes, 130
MFG Item Number
401-36001
401-36001 HellermannTyton Shrink Tubing, Heat Shrink Molded Shapes, 130
MFG Item Number
401-36001
This item cannot be canceled or returned
Description
Heat Shrink Molded Shapes, 130
Specifications
Specifications
| Manufacturer Part Number |
401-36001 |
| Manufacturer |
HellermannTyton |
| Family Series |
HellermannTyton Shrink Tubing |
| Description |
Heat Shrink Molded Shapes, 130 Series Long Outlet with Rib,136-1-J, PO-X, BK, 1/bag |
| Shape |
Long Outlet with Rib |
| Color |
Black |
| Number of Pieces |
1 |
| Operating Temperature |
-67-275 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
401-36001
HellermannTyton Shrink Tubing