401-DRR-1
Gefran Process Controllers, 400-401 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

401-DRR-1

Gefran Process Controllers, 400-401 Series

401-DRR-1

Gefran Process Controllers, 400-401 Series
401-DRR-1 Temperature Control
Item Number
401-DRR-1
MFG Item Number
F000048
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 400-401 Series
Item #
401-DRR-1
401-DRR-1 Temperature Control

400-401 Series Information


Specifications

Specifications
Manufacturer Part Number F000048
Manufacturer Gefran
Product Series 400-401
Family Series Gefran Process Controllers, 400-401 Series
Description 401-DRR-1 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay, Solid State AC
Number of Outputs 3
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Approvals CE, cULus
Net Weight 0.463 lbs
Gross Weight 0.463 lbs