401-RRR-1
Gefran Process Controllers, 400-401 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

401-RRR-1

Gefran Process Controllers, 400-401 Series

401-RRR-1

Gefran Process Controllers, 400-401 Series
401-RRR-1 Temperature Control
Item Number
401-RRR-1
MFG Item Number
F000047
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, 400-401 Series
Item #
401-RRR-1
401-RRR-1 Temperature Control

400-401 Series Information


Specifications

Specifications
Manufacturer Part Number F000047
Manufacturer Gefran
Product Series 400-401
Family Series Gefran Process Controllers, 400-401 Series
Description 401-RRR-1 Temperature Control
Power Supply 100-240 VAC, 100-240 VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 3
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, N, R, S, T
Approvals CE, cULus
Net Weight 0.463 lbs
Gross Weight 0.463 lbs