4010-B
WECO Electrical Connectors Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4010-B WECO Electrical Connectors Terminal Blocks, Terminal Block/ Ceramic/ 2/ 3/ 50

MFG Item Number
4010-B

4010-B WECO Electrical Connectors Terminal Blocks, Terminal Block/ Ceramic/ 2/ 3/ 50

MFG Item Number
4010-B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1500

Description

Terminal Blocks, Series
Item #
4010-B
Terminal Block/ Ceramic/ 2/ 3/ 50

Series Information

Specifications

Specifications
Manufacturer Part Number 4010-B
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Terminal Blocks
Description Terminal Block/ Ceramic/ 2/ 3/ 50 A/ 600 V/ 14 to 8 AWG/ Zinc Plated/ Steel
Type Standard Block
Number of Circuits 2
Spacing 18 mm
Current Rating 50 A
UL Voltage 300 VAC
Wire Size Range 14 AWG
Color White
Wire Entry Position Side
Mounting Surface
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs