4011-B
WECO Electrical Connectors Terminal Blocks

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
4011-B WECO Electrical Connectors Terminal Blocks, Conn/ Term Blk/ Euro/ Ceramic/ 3/
MFG Item Number
4011-B

4011-B WECO Electrical Connectors Terminal Blocks, Conn/ Term Blk/ Euro/ Ceramic/ 3/

MFG Item Number
4011-B
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
4011-B
Conn/ Term Blk/ Euro/ Ceramic/ 3/

Series Information

Specifications

Specifications
Manufacturer Part Number 4011-B
Manufacturer WECO Electrical Connectors
Family Series WECO Electrical Connectors Terminal Blocks
Description Conn/ Term Blk/ Euro/ Ceramic/ 3/ 18 mm/ 14-8 AWG/ 50 A/ 600 V
Type Standard Block
Number of Circuits 3
Spacing 18 mm
Current Rating 50 A
UL Voltage 300 VAC
Wire Size Range 14 AWG
Color White
Wire Entry Position Side
Mounting Surface
Sensor Block Indicator None
Approvals UL
Test Socket(s) No
Net Weight 0.185 lbs
Gross Weight 0.185 lbs