Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
401110 Pilz Programmable Logic Controllers, PIT en1.0p-5m-s
401110 Pilz Programmable Logic Controllers, PIT en1.0p-5m-s
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
401110 |
| Description |
PIT en1.0p-5m-s |
| Accessory Type |
Adapter |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
401110
Pilz Programmable Logic Controllers