Series Information
| Manufacturer Part Number | 40111G |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 600VAC 600VDC Class G 15A 1-Pole Screw with Reinforced Clip |
| Current Rating | 15 A |
| Voltage | 600 V |
| Poles | 1 |
| Fuse Type | Class G |
| Class | G |
| Connection Type | Quick Connect, Screw Terminal |
| Mounting | DIN Rail, Screw Mount |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.15 lbs |