Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4014-G Brady Labels, 4014-G BLOWDOWN YEL/BLK STY G

MFG Item Number
40363

4014-G Brady Labels, 4014-G BLOWDOWN YEL/BLK STY G

MFG Item Number
40363
Item Number
4014-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4014-G
4014-G BLOWDOWN YEL/BLK STY G

Series Information

Specifications

Specifications
Manufacturer Part Number 40363
Manufacturer Brady
Family Series Brady Labels
Description Blowdown Pipe Marker, 10 H x 24 W, Fits Pipes 8 Dia. Thru 9.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 2.5 "
Language English
Legend Blowdown
Approvals ANSI
Net Weight 0.315 lbs
Gross Weight 0.315 lbs