Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40146HJ Cully-Minerallac Fasteners, 5/8-11 HEAVY HEX NUT ZINC
40146HJ Cully-Minerallac Fasteners, 5/8-11 HEAVY HEX NUT ZINC
This item cannot be canceled or returned
Description
5/8-11 HEAVY HEX NUT ZINC
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40146HJ |
| Description |
5/8-11 HEAVY HEX NUT ZINC |
| Finish |
Zinc |
| Material |
Steel |
| Nut Type |
Hex |
| Nut Size |
5/8-11 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40146HJ
Cully-Minerallac Fasteners