40150SJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40150SJ Cully-Minerallac Fasteners, 3/4-10 HEX JAM NUT 18-8 SS

MFG Item Number
40150SJ

40150SJ Cully-Minerallac Fasteners, 3/4-10 HEX JAM NUT 18-8 SS

MFG Item Number
40150SJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fasteners, Series
Item #
40150SJ
3/4-10 HEX JAM NUT 18-8 SS

Series Information

Specifications

Specifications
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Manufacturer Part Number 40150SJ
Description 3/4-10 HEX JAM NUT 18-8 SS
Finish Zinc
Material Steel
Nut Type Hex
Nut Size 3/4-10
Net Weight 0 lbs
Gross Weight 0 lbs