Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4021-G Brady Labels, B915 STYLE G BLK/YEL CAUSTIC SODA

MFG Item Number
40382

4021-G Brady Labels, B915 STYLE G BLK/YEL CAUSTIC SODA

MFG Item Number
40382
Item Number
4021-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4021-G
B915 STYLE G BLK/YEL CAUSTIC SODA

Series Information

Specifications

Specifications
Manufacturer Part Number 40382
Manufacturer Brady
Family Series Brady Labels
Description CAUSTIC SODA Pipe Marker, 10 H x 24 W, Fits Pipes 8 Dia. Thru 9.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 2.5 "
Language English
Legend Caustic Soda
Approvals ANSI
Net Weight 0.315 lbs
Gross Weight 0.315 lbs