Series Information
| Manufacturer Part Number | 41870 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Chilled Water Pipe Marker, 10 H x 24 W, Fits Pipes 8 Dia. Thru 9.875 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Text Color | White |
| Background Color | Green |
| Special Environment Type | Outdoor Use |
| Label Height | 2.5 " |
| Language | English |
| Legend | Chilled Water |
| Approvals | ANSI |
| Net Weight | 0.315 lbs |
| Gross Weight | 0.315 lbs |