Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
402285 Pilz Programmable Logic Controllers, PIT m3 key2 mode service
402285 Pilz Programmable Logic Controllers, PIT m3 key2 mode service
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
402285 |
| Description |
PIT m3 key2 mode service |
| Accessory Type |
Key |
| Approvals |
CE, TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
402285
Pilz Programmable Logic Controllers