Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
402291 Pilz Programmable Logic Controllers, PIT m3 key2hq mode 1
402291 Pilz Programmable Logic Controllers, PIT m3 key2hq mode 1
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
PILZ |
| Family Series |
Pilz Programmable Logic Controllers |
| Manufacturer Part Number |
402291 |
| Description |
PIT m3 key2hq mode 1 |
| Accessory Type |
Key |
| Approvals |
CE, TUV |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
402291
Pilz Programmable Logic Controllers