Brady B-915 Plastic Series Information
| Manufacturer Part Number | 47498 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-915 Plastic |
| Family Series | Brady Labels, Brady B-915 Plastic Series |
| Description | CITY GAS Pipe Marker, 2.8125 H x 2.8125 W, Fits Pipes 4 Dia. Thru 6 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Adhesive | No |
| Text Color | Black |
| Background Color | Yellow |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Indoor/Outdoor Use - 5-8 Years Outdoors |
| Language | English |
| Legend | City Gas |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |