403002
Altech Plugs & Receptacles, IRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

403002

Altech Plugs & Receptacles, IRC Series

403002

Altech Plugs & Receptacles, IRC Series
Female Connector, 3-P+G, 10A/240V,
MFG Item Number
403002
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IRC Series
Item #
403002
Female Connector, 3-P+G, 10A/240V,

IRC Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 403002
Manufacturer Altech
Product Series IRC
Family Series Altech Plugs & Receptacles, IRC Series
Description Female Connector, 3-P+G, 10A/240V, Surface Mount, w/ Lock, 3/8in.NPT Entry
Number of Contacts 3 Pole with Ground
Connection Configuration Female
Current Rating 10 A
Voltage 240 V
Operating Temperature -40-125 °C
Material Aluminum, Copper Alloy
Finish Hard-Silver
Thread Size NPT 3/8
Wire Size Range 14 AWG
Enclosure Surface Mount
Approvals CE, UR
Net Weight 0.1 lbs
Gross Weight 0.1 lbs