IRC Series Information
| Manufacturer Part Number | 403036M |
|---|---|
| Manufacturer | Altech |
| Product Series | IRC |
| Family Series | Altech Plugs & Receptacles, IRC Series |
| Description | Female COnnector, 16-P+G, 16A/400V Max, w/Surface Mount Housing and Locks, Single M25 Threaded Entry |
| Number of Contacts | 16 Pole with Ground |
| Connection Configuration | Female |
| Current Rating | 16 A |
| Voltage | 400 V |
| Operating Temperature | -40-125 °C |
| Material | Aluminum, Copper Alloy |
| Finish | Hard-Silver |
| Thread Size | M25 |
| Wire Size Range | 14 AWG |
| Enclosure | Surface Mount/1 Hole |
| Approvals | CE, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |