Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
40305-1000
Cully-Minerallac Fasteners
MFG Item Number
40305-1000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40305-1000 |
| Description |
#6 FLAT CUT WASHER ZP |
| Finish |
Zinc |
| Washer Type |
Flat Cut |
| Size |
#6 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40305-1000
Cully-Minerallac Fasteners