403065
Altech Plugs & Receptacles, IRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

403065

Altech Plugs & Receptacles, IRC Series

403065

Altech Plugs & Receptacles, IRC Series
Male Plug, 48-P+G, 16A/400V Max,
MFG Item Number
403065
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, IRC Series
Item #
403065
Male Plug, 48-P+G, 16A/400V Max,

IRC Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 403065
Manufacturer Altech
Product Series IRC
Family Series Altech Plugs & Receptacles, IRC Series
Description Male Plug, 48-P+G, 16A/400V Max, w/Hood, 1in.NPT Side Entry
Number of Contacts 48 Pole with Ground
Connection Configuration Male
Current Rating 16 A
Voltage 400 V
Operating Temperature -40-125 °C
Material Aluminum, Copper Alloy
Finish Hard-Silver
Thread Size NPT 1
Wire Size Range 14 AWG
Enclosure Hood/Side Entry
Approvals CE, UR
Net Weight 1.285 lbs
Gross Weight 1.285 lbs