Series Information
| Manufacturer Part Number | 40312G |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Block 480VAC 480VDC Class G 30A 2-Pole Screw with Reinforced Clip |
| Current Rating | 30 A |
| Voltage | 480 V |
| Poles | 2 |
| Fuse Type | Class G |
| Class | G |
| Connection Type | Quick Connect, Screw Terminal |
| Mounting | Bolt Down, DIN Rail |
| Composition | Glass-Filled Polycarbonate |
| Approvals | CSA, UL |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.25 lbs |