Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40325J Cully-Minerallac Fasteners, 1/4 FLAT CUT WASHER ZP
40325J Cully-Minerallac Fasteners, 1/4 FLAT CUT WASHER ZP
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40325J |
| Description |
1/4 FLAT CUT WASHER ZP |
| Finish |
Zinc |
| Washer Type |
Flat Cut |
| Size |
1/4 " |
| Net Weight |
0.0075 lbs |
| Gross Weight |
0.0075 lbs |
40325J
Cully-Minerallac Fasteners