Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40336SAEJ Cully-Minerallac Fasteners, 3/8 SAE FLAT WASHER ZP
MFG Item Number
40336SAEJ
40336SAEJ Cully-Minerallac Fasteners, 3/8 SAE FLAT WASHER ZP
MFG Item Number
40336SAEJ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40336SAEJ |
| Description |
3/8 SAE FLAT WASHER ZP |
| Finish |
Zinc |
| Washer Type |
Flat Cut |
| Size |
3/8 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40336SAEJ
Cully-Minerallac Fasteners