Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4035 Bodine Motors, 42A Series, DC Motor, 1/4 HP, 130VDC, 2500 RPM

MFG Item Number
BE-4035

4035 Bodine Motors, 42A Series, DC Motor, 1/4 HP, 130VDC, 2500 RPM

MFG Item Number
BE-4035
Item Number
4035
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, 42A Series
Item #
4035
DC Motor, 1/4 HP, 130VDC, 2500 RPM

42A Series Information

Specifications

Specifications
Manufacturer Part Number BE-4035
Manufacturer Bodine
Product Series 42A
Family Series Bodine Motors, 42A Series
Description DC Motor, 1/4 HP, 130VDC, 2500 RPM
Horsepower 1/4 hp
Base RPM 2,500 RPM
Armature Voltage 130 V
Enclosure Totally Enclosed Non-Ventilated
Length 6.72 "
Net Weight 1.1575 lbs
Gross Weight 1.1575 lbs