Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4037-F Brady Labels, 4037-F CONDENSATE RETURN/YEL/STY F

MFG Item Number
47530

4037-F Brady Labels, 4037-F CONDENSATE RETURN/YEL/STY F

MFG Item Number
47530
Item Number
4037-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4037-F
4037-F CONDENSATE RETURN/YEL/STY F

Series Information

Specifications

Specifications
Manufacturer Part Number 47530
Manufacturer Brady
Family Series Brady Labels
Description Condensate Return Pipe Marker, 8 H x 16 W, Fits Pipes 6 Dia. Thru 7.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 1.25 "
Language English
Legend Condensate Return
Approvals ANSI
Net Weight 0.17 lbs
Gross Weight 0.17 lbs