4039-A
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4039-A

Brady Labels, Brady B-915 Plastic Series

4039-A

Brady Labels, Brady B-915 Plastic Series
B915 STYLE A GRN/WHT CONDENSER WATER
Item Number
4039-A
MFG Item Number
40414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4039-A
B915 STYLE A GRN/WHT CONDENSER WATER

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 40414
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description Condenser Water Pipe Marker, 0.8125 H x 0.8125 W, Fits Pipes 0.75 Dia. Thru 1.375 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color White
Background Color Green
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Condenser Water
Net Weight 0.04 lbs
Gross Weight 0.04 lbs