Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
40405
Cully-Minerallac Fasteners
Nyloc Nut, 6-32, Zinc Plated
This item cannot be canceled or returned
Description
Nyloc Nut, 6-32, Zinc Plated
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40405 |
| Description |
Nyloc Nut, 6-32, Zinc Plated |
| Finish |
Zinc |
| Material |
Steel |
| Nut Type |
Nylock |
| Nut Size |
6-32 |
| Net Weight |
0.0006 lbs |
| Gross Weight |
0.0006 lbs |
40405
Cully-Minerallac Fasteners