Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4041-H Brady Labels, 4041-H CONDENSER WATER SUPP/GRN/STY H

MFG Item Number
41448

4041-H Brady Labels, 4041-H CONDENSER WATER SUPP/GRN/STY H

MFG Item Number
41448
Item Number
4041-H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4041-H
4041-H CONDENSER WATER SUPP/GRN/STY H

Series Information

Specifications

Specifications
Manufacturer Part Number 41448
Manufacturer Brady
Family Series Brady Labels
Description Condenser Water Supply Pipe Marker, 10 H x 32 W, Fits Pipes 10 Dia. Thru 15 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color White
Background Color Green
Special Environment Type Outdoor Use
Label Height 3.5 "
Language English
Legend Condenser Water Supply
Approvals ANSI
Net Weight 0.465 lbs
Gross Weight 0.465 lbs