Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40410-331-54 Name Brand Replacements™ Contactors, CONTACT KIT, 1 N/O 30 AMP
MFG Item Number
40410-331-54
40410-331-54 Name Brand Replacements™ Contactors, CONTACT KIT, 1 N/O 30 AMP
MFG Item Number
40410-331-54
This item cannot be canceled or returned
Description
CONTACT KIT, 1 N/O 30 AMP
Specifications
Specifications
| Manufacturer Part Number |
40410-331-54 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, 1 N/O 30 AMP |
| Poles |
2, 3 |
| OEM Name |
Allen-Bradley |
| Product Series |
Bulletin 500 |
| Comments |
Non-Motor Rated Contactors |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.06 lbs |
40410-331-54
Name Brand Replacements™ Contactors