Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40411J Cully-Minerallac Fasteners, 8-32 NYLOC NUT ZINC
40411J Cully-Minerallac Fasteners, 8-32 NYLOC NUT ZINC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Manufacturer Part Number |
40411J |
| Description |
8-32 NYLOC NUT ZINC |
| Finish |
Zinc |
| Material |
Steel |
| Nut Type |
Hex |
| Nut Size |
8-32 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
40411J
Cully-Minerallac Fasteners