40420-322-51
Name Brand Replacements™ Contactors

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40420-322-51

Name Brand Replacements™ Contactors

40420-322-51

Name Brand Replacements™ Contactors
CONTACT KIT, BULLETIN 500 SERIES,
MFG Item Number
40420-322-51
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
40420-322-51
CONTACT KIT, BULLETIN 500 SERIES,

Series Information

Specifications

Specifications
Manufacturer Part Number 40420-322-51
Manufacturer Name Brand Replacements™
Family Series Name Brand Replacements™ Contactors
Description CONTACT KIT, BULLETIN 500 SERIES, 1-POLE, N/O, SIZE 2 , ALLEN BRADLEY DROP IN REPLACEMENT
Frame Size 2
Current Rating 60 A
OEM Name Allen-Bradley
Product Series Bulletin 500
Comments Motor Rated Contactors
Net Weight 0.105 lbs
Gross Weight 0.105 lbs