40425J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

40425J

Cully-Minerallac Fasteners

40425J

Cully-Minerallac Fasteners
Nyloc Hex Nut, 1/4in.-20, Zinc Plated
MFG Item Number
40425J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 300

Description

Fasteners, Series
Item #
40425J
Nyloc Hex Nut, 1/4in.-20, Zinc Plated

Series Information

Specifications

Specifications
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Manufacturer Part Number 40425J
Description Nyloc Hex Nut, 1/4in.-20, Zinc Plated
Finish Zinc
Material Steel
Nut Type Nylock
Nut Size 1/4-20
Net Weight 0.0624 lbs
Gross Weight 0.0125 lbs