Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
40430-300-51 Name Brand Replacements™ Contactors, CONTACT KIT, BULLETIN 500 SERIES,
MFG Item Number
40430-300-51
40430-300-51 Name Brand Replacements™ Contactors, CONTACT KIT, BULLETIN 500 SERIES,
MFG Item Number
40430-300-51
This item cannot be canceled or returned
Description
CONTACT KIT, BULLETIN 500 SERIES,
Specifications
Specifications
| Manufacturer Part Number |
40430-300-51 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, BULLETIN 500 SERIES, 1-POLE, N/O, SIZE 3 , ALLEN BRADLEY DROP IN REPLACEMENT |
| Frame Size |
3 |
| Current Rating |
100 A |
| OEM Name |
Allen-Bradley |
| Product Series |
Bulletin 500 |
| Comments |
Motor Rated Contactors |
| Net Weight |
0.265 lbs |
| Gross Weight |
0.26 lbs |
40430-300-51
Name Brand Replacements™ Contactors