Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
40440-300-51
Name Brand Replacements™ Contactors
CONTACT KIT, 1-POLE N/O, SIZE 4
MFG Item Number
40440-300-51
This item cannot be canceled or returned
Description
CONTACT KIT, 1-POLE N/O, SIZE 4
Specifications
Specifications
| Manufacturer Part Number |
40440-300-51 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, 1-POLE N/O, SIZE 4 BULLETIN 500 SERIES ALLEN BRADLEY DROP IN REPLACEMENT |
| Poles |
1 |
| Frame Size |
4 |
| OEM Name |
Allen-Bradley |
| Product Series |
Bulletin 500 |
| Comments |
Motor Rated Contactors |
| Net Weight |
0 lbs |
| Gross Weight |
0.495 lbs |
40440-300-51
Name Brand Replacements™ Contactors