Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
40440-325-53
Name Brand Replacements™ Contactors
CONTACT KIT, BULLETIN 500 SERIES,
MFG Item Number
40440-325-53
This item cannot be canceled or returned
Description
CONTACT KIT, BULLETIN 500 SERIES,
Specifications
Specifications
| Manufacturer Part Number |
40440-325-53 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
CONTACT KIT, BULLETIN 500 SERIES, 1-POLE, N/O, SIZE 4 , ALLEN BRADLEY DROP IN REPLACEMENT |
| Poles |
4 |
| Current Rating |
38 A |
| OEM Name |
Allen-Bradley |
| Product Series |
Bulletin 500 |
| Net Weight |
0.495 lbs |
| Gross Weight |
0.495 lbs |
40440-325-53
Name Brand Replacements™ Contactors