Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4049-21BK-BU Eaton Plugs & Receptacles, SNAP-IN GRD PLUG
MFG Item Number
4049-21BK-BU
4049-21BK-BU Eaton Plugs & Receptacles, SNAP-IN GRD PLUG
MFG Item Number
4049-21BK-BU
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
4049-21BK-BU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton panel mount/snap-in plug, 14-12 AWG, 15A, Commercial, Snap-in, Panel, 125V, Wire leads and quick connect, Black, Brass, Thermoset face and Polypropylene base, 5-15R, Single, Screw, Thermoplastic |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Connection Type |
Plug |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4049-21BK-BU
Eaton Plugs & Receptacles