404TTDCD6060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
404TTDCD6060 Marathon Electric Motors, 100, 1800, DP, 404T, 3/60/230/460
MFG Item Number
404TTDCD6060

404TTDCD6060 Marathon Electric Motors, 100, 1800, DP, 404T, 3/60/230/460

MFG Item Number
404TTDCD6060
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
404TTDCD6060
100, 1800, DP, 404T, 3/60/230/460

Series Information

Specifications

Specifications
Manufacturer Part Number 404TTDCD6060
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description 100, 1800, DP, 404T, 3/60/230/460
Type General Purpose
Horsepower 100 hp
Kilowatts 75 kW
Speed 1,788 RPM
RPM 1,788 RPM
Phase 3
NEMA Frame 404T
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Enclosure Open
Mounting Footed
Current Rating 228 A
Service Factor 1.15
Composition Cast Iron
Net Weight 1219 lbs
Gross Weight 1219 lbs