405
ebm-papst, Inc. Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

405

ebm-papst, Inc. Fans, DC INPUT SQUARE Series

405

ebm-papst, Inc. Fans, DC INPUT SQUARE Series
FAN, 40MM SQ X 20MM DP 5VDC 6CFM
MFG Item Number
405
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
405
FAN, 40MM SQ X 20MM DP 5VDC 6CFM

DC INPUT SQUARE Series Information

  • 12~48 VDC
  • Up to 1689 CFM
  • Ball Bearings
  • Plastic or Metal Impeller
  • UL, CSA, VDE Approvals
DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.

Specifications

Specifications
Manufacturer Part Number 405
Manufacturer ebm-papst, Inc.
Product Series DC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description FAN, 40MM SQ X 20MM DP 5VDC 6CFM SINTEC BEARING
Voltage 5 VDC
Nominal Voltage 6 VDC
Nominal Height 40 mm
Nominal Width 40 mm
Nominal Depth 20 mm
Air Flow 5.9 CFM
Power Consumption 0.9 W
Fan Speed 6,000 RPM
Noise Level 18 dB
Connection Type Wire Leads
Rotation Counter Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Sleeve
Approvals CSA, UL, VDE
Net Weight 0.055 lbs
Gross Weight 0.055 lbs