Brady B-915 Plastic Series Information
| Manufacturer Part Number | 48524 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-915 Plastic |
| Family Series | Brady Labels, Brady B-915 Plastic Series |
| Description | Snap-On Pipe Marker: DOMESTIC COLD WATER SUPPLY, 2.8125 H x 2.8125 W, White on Green |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Adhesive | No |
| Text Color | White |
| Background Color | Green |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Indoor/Outdoor Use - 5-8 Years Outdoors |
| Language | English |
| Legend | Domestic Cold Water Supply |
| Net Weight | 0.37 lbs |
| Gross Weight | 0.37 lbs |